Shop All Tool Hanging Racks & Rails
Gearwrench
GearWrench 83102 0.5 in. Drive Slide Socket Rail RED
Mfr # KDT-83102
Zoro # G304019231
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Product Information
- Brand Gearwrench
- MFR # KDT-83102
- Zoro # G304019231
- UPC # 99575831027
- Country of Origin China
- Category Tool Hanging Racks & Rails
Details
Item | GearWrench 83102 0.5 in. Drive Slide Socket Rail RED |
Color | Red |
Description
1/2" Dr. Slide Socket Rail (RED).
Features:- Patented socket rail with internal slides for comfort in storage and removal of sockets.
- Ball bearing retention on clips for tighter hold on socket bases.
- For easy identification of your sockets within a toolbox.
- Replacement clips also available.
- Item Weight - 0.370 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Fitting (130SR-188)
- DIABLO 3/4"x7-1/2" Auger Bit (DAG1090)
- WESTWARD 3/4 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (5MX89)
- OTC Step Plate Adapter, 1-3/4", 1-3/8" (8062)
- GEARWRENCH Adjustable Plier Rack (83129)
- GEMPLERS Gempler's Extra-Long, Long-Handled Tool Rack (TR-HR-13)
- TOOLFLEX 37" Blue Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-5)
- TOOLFLEX 37" Black Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-1)
- MECHANICS TIME SAVERS Locking Posts, Bag Of 25, 1/2" (MTSLAS50LP25)
- TOOLFLEX Pro 2-Pack Small Holders, Black (602-1)
- WESTWARD Tool Organizer, Panel, 12x12, Mag. (5NNE0)
- Gearwrench Tool Hanging Racks & Rails