Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
GearWrench 82248 48 in. Extendable Pry Bar
Mfr # KDT-82248
Zoro # G003749194
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gearwrench
- MFR # KDT-82248
- Zoro # G003749194
- UPC # 99575822483
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Description
Features:
- 48 in. Extendable Pry Bar.
- Indexible to 180° for greater leverage
- Puts the pry bar where you need it for best leverage
- 14 locking positions for unmatched access
- Exceeds ANSI requirements for proven strength
- Grooved profile adds traction
- Item Weight - 8.000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP16X1.5)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 15/64 (C23356)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 3/8"-Spline (JSCR12)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- GEARWRENCH 24" Aligning Pry Bar (70-505G)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH 10” Indexing Pry Bar (82210)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- GEARWRENCH Extendable Indexable Pry Bar, Wedge End, 48 in Overall Length, 7/8 in Bar Width, 6 in End Width (82248)
- MAYHEW STEEL PRODUCTS $PRY BAR CURVED RED DOMINATOR 7/8 X 54 (MY14124)
- Gearwrench Nail Pullers, Wrecking and Pry Bars