Shop All Locking Pliers
Gearwrench
Extra Large Universal Convertible Retaining Ring Pliers
Mfr # 3152D
Zoro # G0429101
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ratchet Lock Holds the Snap Ring, For Use on Internal Rings 1-13/16" to 4" and External Rings 1-1/2" to 4", Easily Convert From Internal to External Use on Snap Rings With the Push-Button Feature
- Handle Type Cushion Grip
- Includes 5 Pairs of Interchangeable Tips; 0.090" 15 & 90, 0.108" 15 & 90 , and 0.120" 15 & 90 Tips
Product Information
- Brand Gearwrench
- MFR # 3152D
- Zoro # G0429101
- UPC # 082171031526
- Country of Origin United States
- Category Locking Pliers
Details
Features | Ratchet Lock Holds the Snap Ring, For Use on Internal Rings 1-13/16" to 4" and External Rings 1-1/2" to 4", Easily Convert From Internal to External Use on Snap Rings With the Push-Button Feature |
Handle Type | Cushion Grip |
Includes | 5 Pairs of Interchangeable Tips; 0.090" 15 & 90, 0.108" 15 & 90 , and 0.120" 15 & 90 Tips |
Plier Item | Extra Large Universal Convertible Retaining Ring Pliers |
Item | Convertible Retaining Ring Pliers,XL |
Description
Convertible Retaining Ring Pliers,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting and Carving Bits, 35,000 RPM (194HP)
- BON TOOL Blue Mule Placer 30" With Wood Handle (82-762)
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- MILWAUKEE TOOL 5/16" x 75' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2772)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (KDS145)
- GEARWRENCH Cable Hose Clamp Pliers (82115)
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (KDS3151)
- GEARWRENCH 4 Piece 7" Fixed Tip Internal & External Snap Ring Plier Set (82150)
- GEARWRENCH 6-1/2" Interchangeable Tip Internal Snap Ring Pliers (445)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- Gearwrench Locking Pliers