Shop All Ratcheting Wrenches
Gearwrench
E10 x E12 E-Torx® Double Box Ratcheting Wrench
Mfr # 9221
Zoro # G0442447
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 5.906"
- SAE or Metric Torx(R)
- Wrench Style Double Box End
- Material Alloy steel
Product Information
- Brand Gearwrench
- MFR # 9221
- Zoro # G0442447
- UPC # 082171092213
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5.906" |
Size | E10 x E12 |
Details
Finish | Full Polish Chrome |
SAE or Metric | Torx(R) |
Wrench Style | Double Box End |
Material | Alloy steel |
Item | Ratcheting Wrench,E10 x E12 Torx,DbleBox |
Description
Ratcheting Wrench,E10 x E12 Torx,DbleBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-601 Dirt Auger, Adjustable Diametermeter (28-601)
- ECLIPSE Combo Wrench Set, Steel, 2-3/4 to 4 in. (900-070)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- GEARWRENCH 17mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86717)
- GEARWRENCH 1/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86740)
- GEARWRENCH 7/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86944)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86135)
- KD TOOLS Universal Spline Sae Xl Ratcheting Wrenches, 11 Piece Set, 120Xp (KDT86247)
- Gearwrench Ratcheting Wrenches