Shop All Brake & Wheel Tools
Gearwrench
Disc Brake Piston Tool
Mfr # 3163D
Zoro # G0903917
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use On Most Domestic and Import Vehicles
- Application Rotate the Parking Brake Piston When Replacing Worn Brake Pads
- Number of Pieces 1
- For Use With Domestic and Import Vehicles
Product Information
- Brand Gearwrench
- MFR # 3163D
- Zoro # G0903917
- UPC # 082171031632
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Details
Material | Carbon Steel |
For Use On | Most Domestic and Import Vehicles |
Application | Rotate the Parking Brake Piston When Replacing Worn Brake Pads |
Number of Pieces | 1 |
For Use With | Domestic and Import Vehicles |
Item | Brake Piston Tool |
Tool Type | Brake Piston Tool |
Number of Sockets Included | 0 |
Description
Brake Piston Tool, Tool Type Brake Piston Tool, Application Rotate the Parking Brake Piston When Replacing Worn Brake Pads, Overall Length 2 1/2 in, Number of Pieces 1, Material Carbon Steel, Includes -, For Use With Domestic and Import Vehicles, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Plug, Camera End, 2 Camera Capability 4" x5" x4" (A-TR5237)
- HALTEC Standard Bore Core Tool (TL-620-1)
- LUMAPRO Miniature Lamp, 3156, S8, 12.8V, PK10 (3156-10PK)
- DONALDSON P566672, HP HYD CART (P566672)
- GEARWRENCH Universal Brake Shoe Retaining Spring Tool (2774D)
- GEARWRENCH 27" Serpentine Belt Grabber Tool (3684D)
- GEARWRENCH Drum Brake Adjusting Tool (287D)
- GEARWRENCH 10 in. Digital Fract. SAE/Metric Brake Drum Gauge (KDS3777)
- GEARWRENCH Brake Resetting Gauge (3377)
- GEARWRENCH 6" Digital SAE/Metric Brake Rotor Gauge (3774D)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- Gearwrench Brake & Wheel Tools