Shop All Suspension Tools
This Product is Discontinued
Gearwrench
Coil Spring Compressor (Discontinued)
Mfr # 3450D
Zoro # G0940362
This Product is Discontinued
Key Features
- Application Remove and Install Coil Springs
- Length (In.) 16 in
- Material Steel
Product Information
- Brand Gearwrench
- MFR # 3450D
- Zoro # G0940362
- UPC # 082171034503
- Country of Origin United States
- Category Suspension Tools
Dimensions
Length (In.) | 16 in |
Details
Item | Coil Spring Compressor |
Application | Remove and Install Coil Springs |
Material | Steel |
Description
Coil Spring Compressor, Application Remove and Install Coil Springs, For Use With -, Material Steel, Size -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.