Shop All Automotive Battery Terminal Components & Parts
Gearwrench
Battery Terminal Spreader and Cleaner
Mfr # 204D
Zoro # G4227982
original price:
$28.89
21% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8"
- Type Battery Terminal Spreader and Cleaner
- Features Squeeze the Handle to Spread the Clamp; Clean and Spread Battery Cable Terminals; Sharp Teeth Effectively Clean Corrosion From the Clamp
- Application Cleaning Batteries, Terminal Spreader
- Material Steel
Product Information
- Brand Gearwrench
- MFR # 204D
- Zoro # G4227982
- UPC # 082171002045
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8" |
Overall Length | 10 in |
Details
Item | Terminal Spreader Cleaning Pliers |
Type | Battery Terminal Spreader and Cleaner |
Features | Squeeze the Handle to Spread the Clamp; Clean and Spread Battery Cable Terminals; Sharp Teeth Effectively Clean Corrosion From the Clamp |
Application | Cleaning Batteries, Terminal Spreader |
Material | Steel |
Tool Type | Battery Terminal Spreader and Cleaner |
Description
Terminal Spreader Cleaning Pliers, Application Cleaning Batteries, Terminal Spreader, Tool Type Battery Terminal Spreader and Cleaner, Material Steel, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT TOP MOUNT, BLACK STEEL TRUCK TOOL BOX 48INLX12INWX16INH SINGLE DOOR (64210120)
- JABSCO Single Stack Water System 4.8 Gpm 40 Psi 12V (52520-1000)
- BILSTEIN Jaguar Xj 71-71/Xj6 86-72/Xj12 79-73 Shock Absorber, 24-024457 (24-024457)
- GARELICK Garelick 55190 Standard Telescoping Boat Hook - 4' - 7.5' Extension (55190)
- WESTWARD Straight Battery Terminal, 4/0 ga., Yellow (23PC59)
- MIDWEST FASTENER Side Post Lead Battery Terminals 4PK (69404)
- QUICKCABLE Battery Terminal Spreader (120192-2001)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- GROTE Battery Cable Side Terminal, 4 ga., 15In L (84-9249)
- QUICKCABLE Universal Cramp Crimp, 4 Gauge, PK50 (4004-050U)
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- Gearwrench Automotive Battery Equipment