Shop All Brake & Wheel Tools
Gearwrench
Air Pump Brake Bleeder Tank
Mfr # 3795D
Zoro # G3717287
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Diaphragm
- Application Bleeding Brakes
- Number of Pieces 1
- For Use With DOT 2, 3, 4 and 5 Brake Fluids Only
Product Information
- Brand Gearwrench
- MFR # 3795D
- Zoro # G3717287
- UPC # 082171037955
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Material | Steel |
Type | Diaphragm |
Application | Bleeding Brakes |
Number of Pieces | 1 |
For Use With | DOT 2, 3, 4 and 5 Brake Fluids Only |
Features | Diaphragm-type Bleeder for Conventional and Anti-Lock Brake Systems Allows for One-Man Operation; Diaphragm keeps Brake Fluid and Air Separated |
Item | Brake Bleeder Tank |
Includes | 12 ft Long Hose, 4 Gallon Capacity Tank, Automatic Fluid Shut-off, Casters |
Description
Brake Bleeder Tank, Application Bleeding Brakes, Number of Pieces 1, Material Steel, Includes 12 ft Long Hose, 4 Gallon Capacity Tank, Automatic Fluid Shut-off, Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Radial, 11-29/32 in.L (RS5756)
- AGS A/C Repair Block-Off Assortment (ACRK-5)
- WAI GLOBAL Voltage Regulators, IK401 (IK401)
- DENSO Air Filter, 143-3112 (143-3112)
- GEARWRENCH 11 Piece Rear Brake Caliper Set (41540)
- GEARWRENCH Disc Brake Lining Wear Gauge (2116D)
- GEARWRENCH Universal Brake Shoe Retaining Spring Tool (2774D)
- GEARWRENCH Drum Brake Adjusting Tool (287D)
- GEARWRENCH 27" Serpentine Belt Grabber Tool (3684D)
- GEARWRENCH 10 in. Digital Fract. SAE/Metric Brake Drum Gauge (KDS3777)
- KEN-TOOL Mt and Demount Spoon, 30In, 7/8In Stk (33238)
- Gearwrench Service & Shop Tools