Shop All Ratcheting Wrenches
Gearwrench
9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86432
Zoro # G0428438
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 6 in
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
Product Information
- Brand Gearwrench
- MFR # 86432
- Zoro # G0428438
- UPC # 099575864322
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Size | 9/32" |
Head Size | 9/32 in |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,9/32 in., Alloy Steel, Chrome, Head Size 9/32 in, Overall Length 6 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-519 Bull Float Tote Bag (82-519)
- ALLIED INTERNATIONAL Wrench, Adjustable, 10" (51053)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (M-65035)
- DRILL AMERICA .1220 HSS Straight Shank Chucking Reamer (DWRR.1220)
- GEARWRENCH 36mm 72-Tooth 12 Point Ratcheting Combination Wrench (9136)
- GEARWRENCH RATCH WRENCH FLXHD 1/2"" (9708)
- GEARWRENCH 12 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set (86927)
- GEARWRENCH 11/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86948)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- GEARWRENCH 16mm 90-Tooth 12 Point Ratcheting Combination Wrench (86916)
- GEARWRENCH 9/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86239)
- Gearwrench Wrenches