Shop All Locking Pliers
Gearwrench
80° Push Pin Removal Pliers
Mfr # 3888D
Zoro # G0790474
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Fits Into Pin Slots and Under the Center Pin, Lifts the Center Pin and Pulls Anchor in One Step
- Handle Type Cushion Grip
- Jaw Length 2 1/2 in
- Jaw Width 1 1/2 in
- Material Steel
Product Information
- Brand Gearwrench
- MFR # 3888D
- Zoro # G0790474
- UPC # 082171388804
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Length | 2 1/2 in |
Jaw Width | 1 1/2 in |
Overall Length | 7 1/2 in |
Tip Width | 1/4 in |
Description
When you need to remove push pins from a work area, the GEARWRENCH 3888D 80° Push Pin Removal Pliers are the ideal tool. These pliers have cushion grip handles that provide excellent control and torque. The 2 1/2 in. jaw length provides you with more than enough leverage for removing push pins. The 1 1/2 in. jaw width also allows you to work with narrow spaces where standard pliers cannot fit. This steel push pin removal plier has an overall length of 12 in., and its nose is tapered at 80 degrees. Whether it's for your garage or workshop, the GEARWRENCH 3888D Push Pin Removal Pliers will give you great results every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 200mm 3/4 Sq. Drive (6760-200)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- MILTON INDUSTRIES ShockIt Crows Foot Set, 16-Piece SAE - Heavy Duty Industrial / Hydraulic Fitting (LT1900XL)
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- GEARWRENCH Cable Hose Clamp Pliers (82115)
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- GEARWRENCH 9-1/2" Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers (2012D)
- GEARWRENCH Angled Hose Clamp Pliers (3977)
- GEARWRENCH 3 Piece Interchangeable Tip Convertible Retaining Ring Plier Set with Tips (68-079G)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (927)
- Gearwrench Locking Pliers