Shop All Suspension Tools
Gearwrench
7 Piece Axle Nut Set
Mfr # 41650
Zoro # G2994476
original price:
$108.10
11% off
new price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed for Heavy Duty Use, Removing and Installing Axle Nuts
- For Use With Breaker Bar, Impact Wrench, Torque Wrench
- Material Steel
- Includes 30 mm, 36 mm, 32 mm, 34 mm, 29 mm, 35 mm, 38 mm Deep Axle Nut Sockets, Blow Mold Case
- Drive Size (In.) 1/2 in
Product Information
- Brand Gearwrench
- MFR # 41650
- Zoro # G2994476
- UPC # 082171416507
- Country of Origin China
- Category Suspension Tools
Dimensions
Drive Size (In.) | 1/2 in |
Socket Sizes Included | 30mm; 36mm; 32mm; 34mm; 29mm; 35mm; 38mm |
Details
Item | Service kit |
Application | Designed for Heavy Duty Use, Removing and Installing Axle Nuts |
For Use With | Breaker Bar, Impact Wrench, Torque Wrench |
Material | Steel |
Includes | 30 mm, 36 mm, 32 mm, 34 mm, 29 mm, 35 mm, 38 mm Deep Axle Nut Sockets, Blow Mold Case |
Sockets Included | 29mm, 30mm, 32mm, 34mm, 35mm, 36mm, 38mm Deep Axle Nut Sockets |
Number of Pieces | 7 |
Type | Axle Nut |
Tool Type | Axle Nut Set |
Number of Sockets Included | 0 |
Description
Service Kit, Tool Type Axle Nut Set, Application Designed for Heavy Duty Use, Removing and Installing Axle Nuts, Number of Pieces 7, Material Steel, Includes 30 mm, 36 mm, 32 mm, 34 mm, 29 mm, 35 mm, 38 mm Deep Axle Nut Sockets, Blow Mold Case, For Use With Breaker Bar, Impact Wrench, Torque Wrench, Number of Sockets Included 0, Socket Sizes Included 30mm; 36mm; 32mm; 34mm; 29mm; 35mm; 38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- KC HILITES KIT; JEEP JK FLEX ERA 3 SPOT + A-PILLAR BRKT (97126)
- OUTDOORSMAN Sml Engn Batt 12V 350Cca (DEKA 11U1R)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue (651100)
- GEARWRENCH Oil and Grease Seal Puller (3245)
- GEARWRENCH 12" Tie Rod Separator (2288D)
- GEARWRENCH 5 Piece Front End Service Set (41690)
- GEARWRENCH Pitman Arm Puller (2289D)
- ASTRO PNEUMATIC Ball Joint Service Tool, Adapter Set (7897)
- GROTE Spring, Hose Support, 13" x 1" (81-0132)
- LISLE PNEUMATIC DRIVER (LI41520)
- Gearwrench Service & Shop Tools