Shop All Bit Socket Sets
Gearwrench
7 Piece 3/8" Drive Ball End Hex Bit Metric Socket Set
Mfr # 80587
Zoro # G0587925
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
Product Information
- Brand Gearwrench
- MFR # 80587
- Zoro # G0587925
- UPC # 099575805875
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Ball Hex Bit Socket Set, 3/8 In Drive |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
The GEARWRENCH 80587 7 Pc. 3/8" Drive Ball End Hex Bit Metric Socket Set is a versatile set of tools that will help you get the job done with ease. This hex bit socket set comes complete with 7 pieces. It has a 3/8" drive size and ball end tips for better reach in hard to reach areas. The GEARWRENCH 80587 7 Pc. 3/8" Drive Ball End Hex Bit Metric Socket Set is just what you need for your tool box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- WISS Snip Offset Straight Cut (M8OS)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive Torx® Bit Socket Set (80723)
- GEARWRENCH 8 Piece 3/8" Drive Long Ball End Hex Bit Metric Socket Set (80573)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx®/E-Torx®/Torx® Bit Socket Set (80728)
- GEARWRENCH 10 Piece 3/8" & 1/2" Drive Hex Bit Metric Socket Set (80578)
- GEARWRENCH 6 Piece 3/8" Drive Long Length Hex Bit Metric Socket Set (82554)
- GEARWRENCH SET SKT TORX HEX BIT MAST 80PC, BOXED (KDT86538)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- Gearwrench Sockets & Ratchets