Shop All Socket Sets
Gearwrench
7 Piece 1/4" Drive 6 Point Flex SAE Socket Set
Mfr # 80310D
Zoro # G0899337
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Impact Rated No
- Number of Pieces 7
- Measurement Type SAE
Product Information
- Brand Gearwrench
- MFR # 80310D
- Zoro # G0899337
- UPC # 099575803109
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Set Socket Flx 6Pt |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Impact Rated | No |
Number of Pieces | 7 |
Measurement Type | SAE |
Tether Style | Tether Capable |
Product Type | Set Skt Flx Sae 1/4Dr 6Pt 7Pc |
Description
Set Skt Flx Sae 1/4Dr 6Pt 7Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. Sae Socket Set, W38002 (W38002)
- SLIDE SLEDGE Slide Hammer Sledge, 21 lb., 46", w/ 6 Tips (211403)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 10 Drill Size, Wire, 00785 Drill (480N010)
- H & H INDUSTRIAL PRODUCTS Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level (8400-0005)
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- GEARWRENCH SET FLEX SKT MM 14, 38 DR 22PC, BOXED (KDT86539)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Flex Metric Socket Set (80565)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Dual Material Teardrop Ratchet Set (81207T)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93013)
- Gearwrench Socket Sets