Shop All Impact Socket Sets
Gearwrench
7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set
Mfr # 83911
Zoro # G603541181
original price:
$29.99
5% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in
- Measurement Type SAE
- Finish Black Oxide
- Number of Pieces 7
- Includes (2) Drive Adapters, (5) Socket Bits, Socket Rail
Product Information
- Brand Gearwrench
- MFR # 83911
- Zoro # G603541181
- UPC # 099575839115
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4 in, 3/8 in |
Socket Depth | Standard |
Standard Socket Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in |
Socket Size Range | 1/4 in to 1/2 in |
Socket Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in |
Standard Socket Style/Size | 1/4 in, 3/8 in, 5/16 in, 7/16 in, Standard 6-Point: 1/2 in |
Socket Length | 1 3/8 in |
Description
Impact Socket Set, Chrome Molybdenum Alloy Steel, Black Oxide, 1/4 in, 3/8 in, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/8 in, Socket Shape Bolt Extractor, Includes Standard Sockets Yes, Standard Socket Style/Size 1/4 in, 3/8 in, 5/16 in, 7/16 in, Standard 6-Point: 1/2 in, Standard Socket Count/Style (5) 6-Point, Includes Deep Sockets No, Includes Flex Sockets No, Drive Type Impact, Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14mm Metric Flex Head Ratcheting Combination Wrench (45-96-9614)
- GEARWRENCH 12-Piece Fixed Tip Convertible Snap Ring Plier Set (KDS3495)
- ONSRUD 1/2" Four Flute Routing End Mill Corner Radius 2-1/2"L (EMC601676)
- KAPRO 920 Shark Mason's 32" Level w/Plumb Site (920-10-32)
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- GEARWRENCH 29 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84935N)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Set, 81 pcs (1281)
- Gearwrench Sockets & Ratchets