Shop All Oil Filter Wrenches & Crushers
Gearwrench
6 Piece Oil Canister Socket Set Service Kit
Mfr # 41890
Zoro # G3666187
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 3/8 Drive Socket Set
- Capacity 24mm, 27mm, 29mm, 32mm, 36mm, 38mm
- Material Alloy Steel
- Application Oil Filter Removal
- For Use With GM, Saturn, VW, Volvo, Ford, Cadillac, BMW, Dodge Cummins Fuel Filter Housing, Vauxhall
Product Information
- Brand Gearwrench
- MFR # 41890
- Zoro # G3666187
- UPC # 082171418907
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Socket Sizes (In.) | 24 mm, 27 mm, 29 mm, 32 mm, 36 mm, 38 mm |
Details
Item | Oil Filter Socket Set |
Type | 3/8 Drive Socket Set |
Capacity | 24mm, 27mm, 29mm, 32mm, 36mm, 38mm |
Material | Alloy Steel |
Application | Oil Filter Removal |
For Use With | GM, Saturn, VW, Volvo, Ford, Cadillac, BMW, Dodge Cummins Fuel Filter Housing, Vauxhall |
Includes | 6 Sockets |
Description
Oil Filter Socket Set, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS TAILPIPE CUTTER 6-7/8" ZIP GUN SK (AJA902)
- DORMAN 03875 Fuel Pump Push Rod (03875)
- NGK IRIDIUM IX SPARK PLUG (93175)
- VELVAC Service Gladhand, Swivel, 3/8 in. Port (035167)
- GEARWRENCH Extra Large Pro Swivoil™ Filter Wrench 3.78 in - 4.37 in (3944)
- GEARWRENCH 2" to 5" Ratcheting Oil Filter Pliers (3508D)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2" to 5-1/4" (2321)
- GEARWRENCH 1/2" Drive Nylon Strap Oil Filter Wrench (3149)
- GEARWRENCH Large Pro Swivoilâ„¢ Filter Wrench (KDS3943)
- GEARWRENCH Medium Swivoil™ Filter Wrench 2.88 in - 3.25 in (3083D)
- CAL-VAN TOOLS HD TRUCK OIL FILTER WR TO 5-5/32 (CV892)
- Gearwrench Service & Shop Tools