Shop All 12 Volt Adapters
This Product is Discontinued
Gearwrench
6, 12 & 24 Volt Circuit Tester (Discontinued)
Mfr # 3984
Zoro # G3665916
This Product is Discontinued
Key Features
- Capacity 24 V
- Watts 150
- Used For Testing Circuits
- Voltage (DC) 12 V
- Tool Type Circuit Tester
Product Information
- Brand Gearwrench
- MFR # 3984
- Zoro # G3665916
- UPC # 082171039843
- Country of Origin Taiwan, Province of China
- Category 12 Volt Adapters
Details
Item | Circuit Tester |
Capacity | 24 V |
Watts | 150 |
Used For | Testing Circuits |
Voltage (DC) | 12 V |
Tool Type | Circuit Tester |
Description
Circuit Tester, Tool Type Circuit Tester, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.