Shop All Ratcheting Wrenches
Gearwrench
5/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86439
Zoro # G0428018
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 10 1/4 in
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
Product Information
- Brand Gearwrench
- MFR # 86439
- Zoro # G0428018
- UPC # 099575864391
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10 1/4 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,5/8 in., Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 10 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1/2" (CDDS56N)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H (32H841)
- GEARWRENCH 5/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86947)
- GEARWRENCH 30mm 72-Tooth 12 Point Ratcheting Combination Wrench (9130D)
- GEARWRENCH 3/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86131)
- GEARWRENCH 3/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86749)
- GEARWRENCH 12mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86712)
- GEARWRENCH 1/2" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86133)
- URREA Spline Ratcheting wrench set of 9 pieces (metric). (JLMC12M)
- Gearwrench Ratcheting Wrenches