Shop All Push-Puller Accessories
Gearwrench
5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller
Mfr # 3625
Zoro # G0931517
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 tons
- Reach 4 in
- Spread (In.) 5
- Screw Size 8 1/4 in
- Application Pulling Gears and Pulleys
Product Information
- Brand Gearwrench
- MFR # 3625
- Zoro # G0931517
- UPC # 082171362507
- Country of Origin Taiwan, Province of China
- Category Push-Puller Accessories
Dimensions
Screw Size | 8 1/4 in |
Details
Item | Ratcheting Puller |
Capacity | 5 tons |
Reach | 4 in |
Spread (In.) | 5 |
Application | Pulling Gears and Pulleys |
Includes | 5 Ton Puller Assembly |
Description
If you need to pull gears and pulleys, the GEARWRENCH 3625 Ratcheting Puller is the tool for you. This ratcheting puller has a capacity of 5 tons. The screw size is 8 1/4 in., with a reach of 4 in. and spread of 5 in. It features an all metal construction that provides durability and strength when pulling heavy objects. The GEARWRENCH 3625 Ratcheting Puller will provide you with years of use without compromising on quality or performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Mut, Multi-Tool Carbon Scraper (930361)
- K-TOOL INTERNATIONAL Scraper Air Chisel (KTI-81976)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- SUPER TOOL #40 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50347)
- GEARWRENCH 2 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3624D)
- SKF Puller Protection Blanket (TMMX 350)
- AMERICAN GAGE Ton Chain Puller, 1-1/2 (AMG615)
- PROTO Short Puller Jaw (J4015)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 6" (KTI70306)
- PULL-IT Tac-N-Pull W/ Pull Plates (800)
- K-TOOL INTERNATIONAL Jaw Reversible Puller, 6" Spread, 5 Ton, 2 (KTI70312)
- Gearwrench Pullers and Separators