Shop All Socket Sets
Gearwrench
5 Piece 1/4" Drive 6 Point 8mm Socket Set
Mfr # 80102
Zoro # G7032481
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 1/4"
- Number of Pieces 5
- Impact Rated No
Product Information
- Brand Gearwrench
- MFR # 80102
- Zoro # G7032481
- UPC # 099575801020
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Measurement Type | Metric |
Number of Pieces | 5 |
Impact Rated | No |
Description
The GearWrench 80102 1/4" Drive Socket Set is a great addition to your toolbox. It comes with five pieces, including a ratchet. This metric socket set has a 1/4" drive size and 5 pieces in total. The GearWrench 80102 1/4" Drive Socket Set is definitely a smart purchase for any project that requires tightening or loosening bolts and nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6262)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Dual Material Teardrop Ratchet Set (81207T)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Metric Socket Set (80702)
- GEARWRENCH 10 Pc 14 Drive 12 Point Standard SAE Socket Set (KDT80307D)
- GEARWRENCH 51 Piece 1/4" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80300P)
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SO 0.5 in. Lock-a-Socket SAE Drive - Orange (MTS-LAS12SO)
- Gearwrench Socket Sets