Shop All Needle Nose Pliers
Gearwrench
5-1/2" Mini Dual Material Needle Nose Pliers
Mfr # 82002D
Zoro # G0440076
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-19/32"
- Jaw Width 1/2"
- Features Slim Handle and Head Design for Unparalleled Access; Solid Flush Rivet for Better Access and Tighter tolerance; Spring Reduces Fatigue By Automatically Returning The Jaws to The Open Position
- Material Alloy steel
- Number of Pieces 1
Product Information
- Brand Gearwrench
- MFR # 82002D
- Zoro # G0440076
- UPC # 099575820021
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5-19/32" |
Jaw Width | 1/2" |
Details
Features | Slim Handle and Head Design for Unparalleled Access; Solid Flush Rivet for Better Access and Tighter tolerance; Spring Reduces Fatigue By Automatically Returning The Jaws to The Open Position |
Material | Alloy steel |
Number of Pieces | 1 |
Handle Type | Comfortable Grip |
Handle Color | Black/Red |
Joint Type | Solid |
Item | Mini Needle Nose Pliers,5in. |
Description
Mini Needle Nose Pliers,5in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 5-Pc Screw Extractor Set Extractor Set-S, W2965 (W2965)
- VULCAN 32946 Wrecking Bar, 48 in L, Steel, 1 in Dia (32946/35266)
- REGAL CUTTING TOOLS M32 x 2 Hand Tap D7 6 Flt Plug (025707AS)
- CLC WORK GEAR CLC CNVS APRON 12PKT WHT (C10)
- GEARWRENCH 8" PITBULL Long Nose Plier Dipped Handle (82177-06)
- GEARWRENCH 5" Mini Dual Material Long Nose Pliers (82001)
- GEARWRENCH Double-X™ Straight Pliers (82005D-06)
- MILWAUKEE TOOL 13 in. Long Reach 3/4 in. Hose Grip Pliers (48-22-6562)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- CRESCENT 6 In. Long Nose Pliers (7776CVN)
- Gearwrench Pliers