Shop All Combination Wrenches
Gearwrench
46mm 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9146D
Zoro # G7790154
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 5 Degrees
- SAE or Metric Metric
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Chrome
- Number of Points 12
Product Information
- Brand Gearwrench
- MFR # 9146D
- Zoro # G7790154
- UPC # 82171091469
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/8 in |
Details
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Ratcheting Combination Wrench |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Number of Points | 12 |
Reversing | No |
Tether Style | Tether Capable |
Description
Ratcheting Combination Wrench, Chrome, Overall Length 25 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-19MM)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 5/16"x3/8"x1-3/8"x3-1/8" (C39082)
- GEDORE Arc Punch, 19mm (570019)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- GEARWRENCH 15mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86715)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 30mm (81744)
- GEARWRENCH 17mm 90T 12 PT Combi Ratchet Wrench (KDT86917)
- GEARWRENCH 12 90T 12 PT Flex Combi Ratchet Wrench (KDT86745)
- GEARWRENCH 3/8" 6 Point Combination Wrench (81771)
- GEARWRENCH 2-9/16" 12 Point Long Pattern Satin Combination Wrench (81830)
- TITAN Jumbo Sae Combination Wrench, 10 Pc. (TIT17288)
- Gearwrench Combination Wrenches