Shop All Socket Extensions
Gearwrench
4 Piece 3/8" & 1/2" Drive Extra Long Triple Square Bit Metric Socket Set
Mfr # 80572
Zoro # G0883167
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8", 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 4
- Includes (4) 3/8", 1/2" Drive Extra Long Triple Square Bit Metric Socket Set, Socket Rail
Product Information
- Brand Gearwrench
- MFR # 80572
- Zoro # G0883167
- UPC # 099575805721
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8", 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 4 |
Includes | (4) 3/8", 1/2" Drive Extra Long Triple Square Bit Metric Socket Set, Socket Rail |
Item | Extra Long Bit Metric Socket Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
4Pc Triple Sq Metric Bit Set 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Countersinks 90º unit: metric Hand: Right E6819-20.5 (E6819-20.5)
- MITUTOYO CENTER FINDER (985-144)
- DEFENSEGUARD Air Chisel Slotted Panel Cutter Bit - 0.40 in. (DE96825)
- DRILLCO 5/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E140)
- GEARWRENCH 1/2" Drive Extendable Flex Handle/Breaker Bar 18" - 24" (87852)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- GEARWRENCH 3/8" Drive Extension 3" (81241)
- TOOL TIME CORPORATION External Torx Socket E-18 (TO144668)
- Gearwrench Socket Extensions