Shop All Bit Sockets
Gearwrench
3/8" Drive Torx® Bit Socket T27
Mfr # 80537
Zoro # G0449569
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- Number of Points 6
- Finish Chrome plated
- Overall Length 1.181"
Product Information
- Brand Gearwrench
- MFR # 80537
- Zoro # G0449569
- UPC # 099575805370
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | T27 |
Details
Socket Type | Torx Bit |
Number of Points | 6 |
Finish | Chrome plated |
Item | Torx Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Tether Ready | No |
Description
Torx Press-Fit Bit Socket,T-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- PROTO Screwdriver Sets, Cushion Grip, 9 Pieces (J1209STS)
- GEARWRENCH 14 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set (84955N)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T15 (80534)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit Metric Socket 14mm (82575)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 5/16" (80651)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- URREA 1/4"drive, 4mm hex bit socket. (47704M)
- Gearwrench Sockets & Ratchets