Shop All Socket Extensions
Gearwrench
3/8" Drive Pass-Thru™ Extension 3"
Mfr # 231060GR
Zoro # G0451930
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3"
- Number of Points 6
- Socket Type Standard
- For Use With Pass Thru Gear Ratchet
Product Information
- Brand Gearwrench
- MFR # 231060GR
- Zoro # G0451930
- UPC # 082171310607
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Socket Type | Standard |
Item | Extension |
For Use With | Pass Thru Gear Ratchet |
Drive Type | Pass Thru |
Tether Ready | No |
Description
This GEARWRENCH 3/8" Drive Pass Thru® Extension is a must-have when it comes to your tool box. The extension is a valuable addition to your socket set. The pass thru design of the extension makes it ideal for working in tight spaces and narrow compartments. This drive extension has a length of 3". It also has a 6-point standard socket type, making it compatible with most sockets on the market today. With this pass thru socket, you will be able to get more done in less time and space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brass Punch Set, 2 Pcs. (4602)
- MILWAUKEE TOOL M12 LITHIUM-ION ProPEX Expansion Tool Kit (2432-22)
- VEGA Torx 9 Insert Bit x 1 (125T09A)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF149)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 3" (221060GR)
- GEARWRENCH 3/8" Drive Wobble Extension 6" (81247)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 6" (231080GR)
- GEARWRENCH Torx Socket 1/2" Drive x E20, 1.750" Length, black oxide (80670)
- GEARWRENCH 3 Piece 3/8" Drive Locking Extension Set 3", 6" & 10" (81202)
- GEARWRENCH 3/8" Drive Extension 12" (81244)
- PROTO Locking Extension 1" Dr, 8 in L, 1 Pieces, Chrome (J5861)
- Gearwrench Socket Extensions