Shop All Bit Sockets
Gearwrench
3/8" Drive Hex Bit Metric Socket 8mm
Mfr # 80429
Zoro # G0927606
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gearwrench
- MFR # 80429
- Zoro # G0927606
- UPC # 99575804298
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Skt,Hex,Bit 3/8Dr 8mm |
Description
Skt,Hex,Bit 3/8Dr 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107185)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T45 (82518)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 3/4" (80657)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 5/8" (82569)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 6mm (80166)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 3/8" (80652)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- Gearwrench Sockets & Ratchets