Shop All Bit Sockets
Gearwrench
3/8" Drive Hex Bit Metric Socket 3mm
Mfr # 80424
Zoro # G0432446
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.653"
Product Information
- Brand Gearwrench
- MFR # 80424
- Zoro # G0432446
- UPC # 099575804243
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 3mm |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket Bit |
Impact Rated | No |
SAE or Metric | Metric |
Category Type | Socket Bits |
Description
Drive Hex Bit Socket,3/8in,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 11/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24222)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- KO-KEN Bit Socket TORX T25 Round shank 100mm 3/8 Sq. Drive (3025.100R-T25)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411L)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 6mm (80427)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T40 (82517)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 9mm (82544)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 6mm (80166)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 12mm (80433)
- KO-KEN Bit Socket 13mm Hex 100mm 3/8 Sq. Drive (3010M.100-13)
- Gearwrench Bit Sockets