Shop All Impact Bit Sockets
Gearwrench
3/8" Drive Hex Bit Impact Metric Socket 7mm
Mfr # 84392
Zoro # G0432796
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Finish Manganese Phosphate
- Overall Length 2.36"
Product Information
- Brand Gearwrench
- MFR # 84392
- Zoro # G0432796
- UPC # 099575843921
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.36" |
Size | 7mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Manganese Phosphate |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Impact Rated | No |
Description
Drive Impact Hex Socket, 3/8in, 7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- VIKING 5/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40574)
- KO-KEN Socket 36mm 6 Point 85mm Thin walled 1 Sq. Drive (18301X-36)
- UNIVERSAL TOOL Pistol Recoilless Needle Scaler, UT9914 (UT9914)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 5/8" (84638)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 12mm (84629)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 4mm (84389)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 3/8" (84634)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 5/16" (84400D)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 1/4" (84399)
- WESTWARD 3/8 in Drive Impact Socket Bit 4 mm, Metric (4LZC6)
- Gearwrench Impact Bit Sockets