Shop All Impact Bit Sockets
Gearwrench
3/8" Drive Hex Bit Impact Metric Socket 6mm
Mfr # 84391
Zoro # G0432769
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.36"
Product Information
- Brand Gearwrench
- MFR # 84391
- Zoro # G0432769
- UPC # 099575843914
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.36" |
Size | 6mm |
Socket Depth | Standard |
Length | 0.27" |
Description
Drive Impact Hex Socket, 3/8in, 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- GRAY TOOLS 2 Piece Pliers Wrench Set (B2PLS)
- DRILL AMERICA 1"-18 Carbon Steel Hex Die (DWTSH1-18)
- EGA MASTER OPEN-END WRENCH 3/4"-25/32" MIRROR POLISHED CHROME PLATING (60308)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 3/8" (84634)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 13mm (84630)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 5/16" (84400D)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 11/16" (84639)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 1/4" (84399)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 3/16" (84397)
- URREA 1/2" drive hexagonal bit impactsocket 8MM (7441-8M)
- Gearwrench Sockets & Ratchets