Shop All Sockets
Gearwrench
3/8" Drive Flex Handle/Breaker Bar 12"
Mfr # 81221
Zoro # G4561116
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 12"
- Finish Chrome
- Handle Ergonomic Handle
- System of Measurement Inch
Product Information
- Brand Gearwrench
- MFR # 81221
- Zoro # G4561116
- UPC # 099575812217
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 12" |
Length | 12" |
Details
Item | Hndl flex fp 3/8dr 12 |
Finish | Chrome |
Handle | Ergonomic Handle |
System of Measurement | Inch |
Tether Capable | Not Tether Capable |
Number of Pieces | 1 |
Standards | ASME B107.10 |
Description
Hndl Flex Fp 3/8Dr 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- JAKO Jako Piano Hinge; 630 Stainless Steel (BP1830X38X1.5)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 8 in Bending Length, 8 in Cutting Width (SB-8)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 13/16" (80518)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/2" (80513)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 7/32" (80221)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 28mm (80682)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 8mm (80376)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- KO-KEN Socket 19mm 6 Point 80mm 3/8 Sq. Drive (13300M-19)
- Gearwrench Sockets