Shop All Socket Extensions
Gearwrench
3/8" Drive Female Extension Adapter
Mfr # 82804
Zoro # G0425391
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Pieces 1
- Features Extension Adapters Provide Access in Tight Confined Areas
- System of Measurement Inch
Product Information
- Brand Gearwrench
- MFR # 82804
- Zoro # G0425391
- UPC # 099575828041
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Extension Adapter |
Features | Extension Adapters Provide Access in Tight Confined Areas |
System of Measurement | Inch |
For Use With | Mfr. No. 3882 and 3883 Tap Adapters |
Description
Adapter,female Extension,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 38 Drive Shallow and Deep Chrome Socket Set, 6Point, 8 to 22 mm, 30Pcs (CP12320-30MSD)
- XCELITE Precision Screwdriver Set, Combo, 13 pcs (99PS50N)
- UNIVERSAL TOOL 3/8" Reversible Angle Drill (UT8860R-1)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1816160)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- GEARWRENCH 1/4" Drive Wobble Extension 4" (81120)
- GEARWRENCH 3/8" Drive Extension 12" (81244)
- GEARWRENCH 1/4" Drive Locking Extension 6" (81126)
- ITL Insulated Socket Extension 5 in L, 1 Pieces, Chrome (01791)
- Gearwrench Sockets & Ratchets