Shop All Socket Extensions
Gearwrench
3/8" Drive Extension 3"
Mfr # 81241
Zoro # G4560705
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
Product Information
- Brand Gearwrench
- MFR # 81241
- Zoro # G4560705
- UPC # 099575812415
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Square |
Description
Ext Std 3/8Dr 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- ALDEN Drill/Extractor Set, 4 PC, 1/4-1/2 In Cap (4017P)
- GEARWRENCH 8 Piece 3/8" Drive Long Ball End Hex Bit Metric Socket Set (80573)
- GEARWRENCH 1/2" Drive Locking Extension 10" (81350)
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 15mm (84495)
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80582)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- DIABLO Socket Extension 1/4 in. Dr, 12 in. L (DXT1020)
- Gearwrench Sockets & Ratchets