Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8"
Mfr # 84757
Zoro # G1240043
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- For Removing Studs, Bolts, Screws 3/8"
- Size 3/8"
- Drive Size (In.) 3/8
- Application Removes Rounded, Rusty and Damaged Fasteners
Product Information
- Brand Gearwrench
- MFR # 84757
- Zoro # G1240043
- UPC # 099575847578
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 3/8" |
Drive Size (In.) | 3/8 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Socket Size | 3/8 in |
Socket Depth | Standard |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Description
Bolt Extractor, Socket Size 3/8 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Roll Pin, 7/32 In (J49732)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- STM 30 Taper Spindle Wiper (326210)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- GEARWRENCH 3/8" Bolt Biter™ Nut Extractor & Driver (86179)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-" (84764)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- EAZYPOWER One Way Screw Remover, No.12 (88246)
- Gearwrench Bolt & Screw Extractors