Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm
Mfr # 84766
Zoro # G1240016
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 13mm
- Drive Size (In.) 3/8
- Material Alloy Steel
- Large End Dia. (In.) 1-49/64
Product Information
- Brand Gearwrench
- MFR # 84766
- Zoro # G1240016
- UPC # 099575847660
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 13mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Socket Length | 3/8 in |
Socket Size | 13 mm |
Socket Depth | Standard |
Drive Size | 3/8 in |
Description
Bolt Extractor, Socket Size 13 mm, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Precision Screwdriver Set, Slotted/Phillips, 6 pcs (66-052)
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 11 Pc (63134999022)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- EAZYPOWER Damaged Screw Remover, No.0 to No.4, PK5 (82681)
- Gearwrench Bolt & Screw Extractors