Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm
Mfr # 84763
Zoro # G1240068
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 12mm
- Drive Size (In.) 3/8
- Features Grips Dual Size and Minus Size Sockets
- Large End Dia. (In.) 1-49/64
Product Information
- Brand Gearwrench
- MFR # 84763
- Zoro # G1240068
- UPC # 099575847639
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 12mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Socket Depth | Standard |
Socket Size | 12 mm |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Description
Bolt Extractor, Socket Size 12 mm, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- WESTWARD Hole Saw Set, Bi-Metal, 8pcs (12G707)
- CRESCENT 10" Wide Jaw Adjustable Wrench (ATWJ210VS)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 9/16" (84769)
- GEARWRENCH 1/4-" Bolt Biter™ Nut Extractor & Driver (86172)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- ASSENMACHER SPECIALTY TOOLS 7Mm Stud Remover (200-7)
- Gearwrench Bolt & Screw Extractors