Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-"
Mfr # 84764
Zoro # G1368274
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 1/2"
- Drive Size (In.) 3/8
- Large End Dia. (In.) 1-49/64
- Features Grips Dual Size and Minus Size Sockets
Product Information
- Brand Gearwrench
- MFR # 84764
- Zoro # G1368274
- UPC # 099575847646
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 1/2" |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Socket Size | 1/2 in |
Drive Size | 3/8 in |
Socket Depth | Standard |
Socket Length | 3/8 in |
Description
Bolt Extractor, Socket Size 1/2 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05-04)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- GEARWRENCH 3/8" Bolt Biter™ Nut Extractor & Driver (86179)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- GEARWRENCH 1/4-" Bolt Biter™ Nut Extractor & Driver (86172)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- TENG TOOLS Individual Screw Extractor For Removing Damaged/Stripped/Broken Screws (SEL03S)
- Gearwrench Bolt & Screw Extractors