Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 11- mm [7/16-"]
Mfr # 84760
Zoro # G1240007
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 11mm
- Drive Size (In.) 3/8
- Material Alloy Steel
- Large End Dia. (In.) 1-49/64
Product Information
- Brand Gearwrench
- MFR # 84760
- Zoro # G1240007
- UPC # 099575847608
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 11mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Socket Length | 3/8 in |
Drive Size | 3/8 in |
Socket Size | 7/16 in |
Socket Depth | Standard |
Details
Description
Bolt Extractor, Socket Size 7/16 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 40 T (49-A-TX-40)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- GEARWRENCH 12mm Bolt Biter™ Nut Extractor & Driver (86185)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- DRILL AMERICA #10 Carbon Steel Screw Extractor (DEWEZ10)
- Gearwrench Bolt & Screw Extractors