Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm
Mfr # 84759
Zoro # G1368125
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 10mm
- Drive Size (In.) 3/8
- Application Removes Rounded, Rusty and Damaged Fasteners
- Large End Dia. (In.) 1-49/64
Product Information
- Brand Gearwrench
- MFR # 84759
- Zoro # G1368125
- UPC # 099575847592
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 10mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Socket Depth | Standard |
Socket Size | 10 mm |
Description
Bolt Extractor, Socket Size 10 mm, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 15/16 In, W32888 (W32888)
- KLEVER 5 3/4 in Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2R)
- POWERBUILT 3/8" Drive 8Mm 6Pt Deep Socket (641319)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23550)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"] (84777)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 9/16" (84769)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- BOSCH Flute High-Carbon S Screw Extractor #6 (BSPE6)
- Gearwrench Bolt & Screw Extractors