Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm
Mfr # 84758
Zoro # G1368143
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 10mm
- Drive Size (In.) 3/8
- Overall Length (In.) 3-53/64
- Impact Rated Yes
Product Information
- Brand Gearwrench
- MFR # 84758
- Zoro # G1368143
- UPC # 099575847585
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 10mm |
Drive Size (In.) | 3/8 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Socket Length | 3/8 in |
Socket Depth | Standard |
Drive Size | 3/8 in |
Socket Size | 10 mm |
Description
Bolt Extractor, Socket Size 10 mm, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09673)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1381)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 12mm Bolt Biter™ Nut Extractor & Driver (86185)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 1/4-" Bolt Biter™ Nut Extractor & Driver (86172)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- BEYOND BRIGHT As Seen on TV Speed Out Screw Extractor Tool 1 pk (1000366)
- Gearwrench Bolt & Screw Extractors