Shop All Socket Extensions
Gearwrench
3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 12mm
Mfr # 84492
Zoro # G0597827
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Output Drive Size 3/8"
Product Information
- Brand Gearwrench
- MFR # 84492
- Zoro # G0597827
- UPC # 099575844928
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Item | Pinless Universal Impact Extension Socket |
Number of Points | 6 |
Description
Pinless Socket Extension,3/8 In. Dr,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53316D2B103275)
- JONES STEPHENS 10 in. - 17 in. 1-1/4 in. Jaw Basin Wrench, Telescoping (B11010)
- GREENLEE Punch Unit sq 3.622 92.0 (60174)
- KRAFT TOOL Elite Series 1-1/2" All Stainless St (DW727PF)
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- GEARWRENCH 1/4" Drive Wobble Extension 2" (81119)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 10mm (84490)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION W/ LOCKING PI (GP1143EL)
- Gearwrench Socket Extensions