Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 1/2"
Mfr # 84482
Zoro # G1954570
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.181"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84482
- Zoro # G1954570
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.181" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Pinless Universal Impact |
Finish | black oxide |
Tether Ready | No |
Description
Skt imp pnls unv 3/8dr 6pt 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #20 3-1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL90)
- KRAFT TOOL Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle (CC803-01)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5527)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- GEARWRENCH 13 Piece 3/8" Drive 6 Point Deep Impact Metric Socket Set (84914N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 24mm (84986)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 16mm (84466)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 3/4" (84863)
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32114)
- Gearwrench Sockets & Ratchets