Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 16mm
Mfr # 84466
Zoro # G8595461
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.197"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84466
- Zoro # G8595461
- UPC # 099575844669
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.197" |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Pinless Universal Impact |
Finish | black oxide |
Category Type | Universal Joints |
Description
Pinless Universal Impact Socket,3/8 In. Drive,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1874)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/4x3/8x1/2x2-7/16 (C32505)
- CRESCENT NICHOLSON 4" Half Round Double Cut Bastard File - Boxed (04695N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 12mm (84462)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 18mm (84468)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 19mm- [3/4-"] (86072)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-3/16" (84223)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 15/16" Impact (14608)
- Gearwrench Sockets & Ratchets