Shop All Sockets
Gearwrench
3/8" Drive 6 Point Standard SAE Socket 3/4"
Mfr # 80358
Zoro # G0445089
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.984"
Product Information
- Brand Gearwrench
- MFR # 80358
- Zoro # G0445089
- UPC # 099575803581
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 3/4" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Description
Socket,3/8in,drive 6pt Stndr,sae,3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 9 Piece 6", 8"& 10" Maintenance File Set (22030NNN)
- MILWAUKEE TOOL 500 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500C)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/8 Cut L (01556)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.90mm (C74031)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1" (80833)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 13mm (80640)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1" (80674)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 15mm (80150)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- Gearwrench Sockets & Ratchets