Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact SAE Socket 9/16"
Mfr # 84304N
Zoro # G7146837
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84304N
- Zoro # G7146837
- UPC # 099575000096
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Description
Impact Socket,3/8 In. Drive,6pt.,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pinion, Sine Bar 1224 (26587)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.23 mm (01010011)
- OTC Harmonic Balancer Puller (6667)
- AMPG Finger Collet Stop, 5C (Z8996)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 11/16" (84306N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 24mm (84986)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 16mm (84528N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 13/16" (84428N)
- CAPRI TOOLS 1/4 in Drive 3/16 in 6-Point SAE Shallow Impact Socket (CP51050)
- Gearwrench Sockets & Ratchets