Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact SAE Socket 3/4"
Mfr # 84307N
Zoro # G7050955
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84307N
- Zoro # G7050955
- UPC # 099575000126
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Standard Impact |
Tether Ready | No |
Description
Impact Socket,3/8 In. Drive,6pt.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Shank Quick-Change Adapter for Sheet Metal & Steel Plate Cutters (49-57-0035)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- IRWIN I-Beam Level, 72in, PK4 (1801096)
- J.W. WINCO JW Winco GN324-160-B14-A 2-Spoked Handwheel (324-160-B14-A)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1" (84388N)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set (84923N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/8" (84429N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm [7/8"] (86077)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Impact Socket (SID12007)
- Gearwrench Sockets & Ratchets