Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact SAE Socket 1"
Mfr # 84388N
Zoro # G7039816
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84388N
- Zoro # G7039816
- UPC # 099575000164
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 1" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,3/8 In. Drive,6pt.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- BOSCH BOSCH® Tap & Die Set, B44718, Black Oxide, 40-Piece (BTD40MS)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/8" (84386N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 10mm (84311N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-13/16" (84880)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 50mm (84861)
- SUNEX 1/2" Drive Impact Socket 6 (224M)
- Gearwrench Sockets & Ratchets