Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact Metric Socket 19mm
Mfr # 84320N
Zoro # G7127395
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84320N
- Zoro # G7127395
- UPC # 099575000287
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Standard Impact |
Description
Impact Socket,3/8 In. Drive,6pt.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 29 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4672)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 18mm (84319N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 23mm (84535N)
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- Gearwrench Sockets & Ratchets