Shop All Sockets
Gearwrench
3/8" Drive 6 Point Metric Flex Socket 13mm
Mfr # 80336
Zoro # G0435316
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.890"
Product Information
- Brand Gearwrench
- MFR # 80336
- Zoro # G0435316
- UPC # 099575803369
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.890" |
Size | 13mm |
Details
Socket Type | Flex |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Flex Socket |
Tether Ready | No |
Description
Flex Socket,3/8in Drive 6 Pt.,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310", Finish - Machining: AlTiN (45331-C3)
- TEKTON Hard Handle Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42024)
- DAYTON Large Turning Roll Dies, PK2 (TT40807057G)
- LOOS Locoloc® Hand Swaging Tool, Cable Size 1/16-3/16 (#1-SC)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 14mm (80337)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 3/8" (80265)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 8mm (80254)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 13 mm L.30 mm (02110013)
- Gearwrench Sockets & Ratchets