Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep Metric Socket 9mm
Mfr # 80391
Zoro # G0446175
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.500"
Product Information
- Brand Gearwrench
- MFR # 80391
- Zoro # G0446175
- UPC # 099575803918
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.500" |
Size | 9mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Description
Socket,drive 6pt Deep,metric,3/8in,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Venetian Detail Knife 4" Rounded Corners Comfort Grip Handle (13-125)
- VIM PRODUCTS 14 DR 10 HEAVY DUTY 90T RATCHET (VIMHDR410)
- WARWOOD TOOL 60 Claw Bar Chisel End (16330)
- APEX TOOL GROUP Apex Tool Group KD81922 25mm-32mm 6 Piece Add-On Long Pattern Wrench Set (KD81922)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 7mm (80389)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 12mm (80394D)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1/4" (80496)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 5/8" (3928D)
- PROTO 3/4 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5519M)
- Gearwrench Sockets