Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep Metric Socket 7mm
Mfr # 80389
Zoro # G0446157
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.500"
Product Information
- Brand Gearwrench
- MFR # 80389
- Zoro # G0446157
- UPC # 099575803895
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.500" |
Size | 7mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Description
Socket,drive 6pt Deep,metric,3/8in,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATA Turning Insert, RCMT0803M0, AT201 GRD (90032)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 9mm (80391)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 12mm (80394D)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 8mm (80143)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 5/16" (80224)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 16Mm Socket 12Pt 16M, W38816 (W38816)
- Gearwrench Sockets