Shop All Sockets
Gearwrench
3/8" Drive 6 Point Deep Metric Socket 24mm
Mfr # 80409
Zoro # G0446035
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.500"
Product Information
- Brand Gearwrench
- MFR # 80409
- Zoro # G0446035
- UPC # 99575804090
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8 |
Overall Length | 2.500" |
Size | 24mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Description
Socket,drive 6pt Deep,metric,3/8,24mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Hammer Sledge 10 Lb W/32" Hickory Hndl (MTS8410H)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YU40)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 21mm (80407)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 20mm (80406)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 11/16" (80606)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 15/16" (80621)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 15/16" (80361)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 15/16" (80592)
- DEFENSEGUARD 1919 Locknut Axle Socket 4-7/8 8 Point (DE2958021)
- Gearwrench Sockets & Ratchets